Starter For Mercedes Benz Truck 1832 Actros 2005-On A006-151-15-01 ; Smt0368

  • Mfr # 410-48104

  • Zoro # G604238172


product price:  $467.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V
Vehicle Fit
Mercedes Truck Actros 1832 2005-On
Power Rating
6.5 kW
Rotation
Clockwise
Number Of Teeth
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
410-48104
Zoro #
G604238172
UPC #
701485528002
Country of Origin
China

Details

Voltage
24V
Vehicle Fit
Mercedes Truck Actros 1832 2005-On
Power Rating
6.5 kW
Item
Starter
Rotation
Clockwise
Number Of Teeth
12
Starter Type
PLGR

Description

DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.