
Starter for Mercruiser HI-Performance Model 420, 425, 450 1987-1996
Mfr # 410-12114
Zoro # G311893084
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Number of Teeth
9
Fits
Marine Applications
Starter Type
DD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-12114
Zoro #
G311893084
UPC #
196140135792
Country of Origin
China
Details
Material
Metal
Standards
Professional Quality
Number of Teeth
9
Fits
Marine Applications
Starter Type
DD
Rotation
CCW
Unit Type
Starter
Voltage
12 V
Description
DB Electrical 410-12114 Starter Compatible With/Replacement For Crusader 170 1961-1969, 185 1961-1969, 200 1961-1969, 225 1961-1969, 230 1961-1969, 283 1961-1971, 307 1961-1971 41420, 42091
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.