Starter for Mercruiser Marine 3.0LX GM Many 981074, 971076, 981078 SDR0272

  • Mfr # 410-12442

  • Zoro # G211893344


product price:  $104.52
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Starter Type
PMGR
Unit Type
Starter
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-12442
Zoro #
G211893344
UPC #
196140138083
Country of Origin
China

Details

Material
Metal
Standards
Professional Quality
Starter Type
PMGR
Unit Type
Starter
Voltage
12 V
Power
1.6 kw
Rotation
CW
Number of Teeth
11

Description

DB Electrical SDR0272 Starter Compatible With/Replacement For Hyster H-40XL 2002, H-50XL 2002, H-60XL 2002, S-40XL 2002, S-45XM AII, S-50XM AII, S-55XM AII, S-60XM AII 10465606, 9000895, 6788N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.