Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter for Mercruiser Model 120 1986-1989, Model 140 1986 SDR0029

  • Mfr # 410-12590

  • Zoro # G111893017


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Number of Teeth
9
Unit Type
Starter
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-12590
Zoro #
G111893017
UPC #
196140139370
Country of Origin
China

Details

Material
Metal
Standards
Professional Quality
Number of Teeth
9
Unit Type
Starter
Voltage
12 V
Starter Type
DD
Rotation
CW

Description

DB Electrical SDR0029 Starter Compatible With/Replacement For Crusader 229 1980-1988, 5.0 1977-1995, 5.7 1977-1995, Mercruiser Model 110 1963-1966, Model 120 1964-1989 50-32703, 50-45120, 3550N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.