Zoro Homepage

Starter for Mercury Mariner 40, 50, 60 HP Outboard Marine 2001-2011

  • Mfr # 410-21095

  • Zoro # G711893080


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Rotation
CCW
Number of Teeth
9
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-21095
Zoro #
G711893080
UPC #
196140142868
Country of Origin
Taiwan, Province of China

Details

Material
Metal
Standards
Professional Quality
Rotation
CCW
Number of Teeth
9
Voltage
12 V
Starter Type
PMDD
Unit Type
Starter
Fits
Mariner / Mercury Marine 40-50Hp 4-Stroke 2001-On

Description

DB Electrical 410-21095 Starter Compatible With/Replacement For Mariner 50EL B/F 4-Stroke 2001, Mercury Marine 40ELGABT B/T SeaPro 2017-2018, 40ELPT C/T 4-Stroke 2015-2020 50-859377T, 5901N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.