
Starter For Mini Cooper Clubman 2016-2018, Countryman 2017-2018
Mfr # 410-24396
Zoro # G804971916
product price: $255.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-24396
Zoro #
G804971916
UPC #
23899537198
Country of Origin
China
Description
Description: Starter
Volt: 12
Rotation Direction: Clockwise
Electric Starter Type: Planetary Gear Reduction (PLGR)
Number Of Teeth: 13
Gear OD: 34mm
Length: 210 mm
Mount Hole ID 1: 8.500mm
Mount Hole 1 Type: Unthreaded
Mount Hole ID 2: 8.500mm
Mount Hole 2 Type: Unthreaded
Mount Hole ID 3: 8.500mm
Mount Hole 3 Type: Unthreaded
Registry OD: 65.900mm
Housing Rotatable: False
Notes: Locater Sleeve At 1 O'Clock Mounting Hole, Start Stop System Compatible: TRUE
Replaces OEM Numbers:
BMW: 12-41-7-649-090, 12-41-7-649-091
Bosch: 0001170200, 0001170201, SR0459N
Lester: 31384, Compatible With/Replacement For:
Mini Cooper Clubman 2016-2018, Cooper Countryman 2017-2018, Cooper 2014-2018, *Verify the part fits before purchasing
Volt: 12
Rotation Direction: Clockwise
Electric Starter Type: Planetary Gear Reduction (PLGR)
Number Of Teeth: 13
Gear OD: 34mm
Length: 210 mm
Mount Hole ID 1: 8.500mm
Mount Hole 1 Type: Unthreaded
Mount Hole ID 2: 8.500mm
Mount Hole 2 Type: Unthreaded
Mount Hole ID 3: 8.500mm
Mount Hole 3 Type: Unthreaded
Registry OD: 65.900mm
Housing Rotatable: False
Notes: Locater Sleeve At 1 O'Clock Mounting Hole, Start Stop System Compatible: TRUE
Replaces OEM Numbers:
BMW: 12-41-7-649-090, 12-41-7-649-091
Bosch: 0001170200, 0001170201, SR0459N
Lester: 31384, Compatible With/Replacement For:
Mini Cooper Clubman 2016-2018, Cooper Countryman 2017-2018, Cooper 2014-2018, *Verify the part fits before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.