
Starter For Mitsubishi FE Series 2001-2005, FE 2001-2003 M008T55371ZC
Mfr # 410-48326
Zoro # G711893042
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Type
Starter, Planetary Gear Reduction (PLGR)
Mount Hole ID 1
M12x1.75
Mount Hole 2 Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-48326
Zoro #
G711893042
UPC #
196140153710
Country of Origin
China
Dimensions
Length
262 mm
Details
Material
Metal
Standards
Professional Quality
Type
Starter, Planetary Gear Reduction (PLGR)
Mount Hole ID 1
M12x1.75
Mount Hole 2 Type
Threaded
Mount Hole ID 2
M10x1.50
Rotation Direction
Clockwise
Gear OD
41.300mm
Hp
4.023hp
Number Of Teeth
11
Power Rating
3 kw
Mount Hole 1 Type
Threaded
Mount Hole ID 3
13.500mm
Mount Hole 3 Type
Unthreaded
Voltage
12 V
Description
DB Electrical 410-48326 Starter Compatible With/Replacement For Mitsubishi FE Series 2001-2005, FE 2001-2003, Sterling 360 2007-2008 M008T55371, M008T55371ZC, M8T55371, ME221564, ME2H6020C, RM221564
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.