Starter for MITSUBISHI FUSO 103-5328, 18576, M8T62271, ME300682 24V CW 5kW
- Mfr # 410-48344
- Zoro # G411893137
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Starter Type
PLGR
Rotation
CW
Power
5 kw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 410-48344
- Zoro #
- G411893137
- UPC #
- 196140153895
- Country of Origin
- China
Details
- Material
- Metal
- Standards
- Professional Quality
- Starter Type
- PLGR
- Rotation
- CW
- Power
- 5 kw
- Unit Type
- Starter
- Voltage
- 24V
Description
Starter Compatible with/Replacement for MITSUBISHI FUSO 103-5328, 18576, 19166, A3TL0081, A5TG0291, M2T85772, M8T62271, ME300682 24V CW 5kW PLGR 410-48344
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.