Zoro Homepage

Starter for Mitsubishi M009T72578, M009TA0079, M9T72578 12Volt

  • Mfr # MIS-PC0079

  • Zoro # G111893376


product price: $767.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Mount Hole 2 Type
Unthreaded
Power Rating
5.500 kw
Gear OD
44.200mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIS-PC0079
Zoro #
G111893376
UPC #
-
Country of Origin
United States

Details

Material
Metal
Standards
Professional Quality
Mount Hole 2 Type
Unthreaded
Power Rating
5.500 kw
Gear OD
44.200mm
Number Of Teeth
12
Mount Hole 1 Type
Unthreaded
Mount Hole ID 1
13.700mm
Rotation Direction
Clockwise
Mount Hole 3 Type
Unthreaded
Type
Starter, Planetary Gear Reduction (PLGR)
Hp
7.376hp
Mount Hole ID 3
13.700mm
Voltage
12 V

Description

DB Electrical MIS-PC0079 Starter Compatible With/Replacement For Mitsubishi M009T72578, M009TA0079, M9T72578, M9TA0079, PC0079, PC2578, Paccar D61-1006, D61-6002-011, D61-6002-012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.