Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter for Mitsubishi M8T70972, M8T70974 Tractors

  • Mfr # MIS-M8T70975

  • Zoro # G611893357


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Power Rating
2.500 kw
Rotation Direction
Clockwise
Number Of Teeth
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIS-M8T70975
Zoro #
G611893357
UPC #
-
Country of Origin
Japan

Dimensions

Length
10.157 in

Details

Material
Metal
Standards
Professional Quality
Power Rating
2.500 kw
Rotation Direction
Clockwise
Number Of Teeth
9
Mount Hole 1 Type
Unthreaded
Gear OD
1.374 in/34.900mm
Voltage
12 V
Type
Starter, Planetary Gear Reduction (PLGR)
Mounting Ear Distance 1
104.800mm/4.126 in
Mount Hole 2 Type
Unthreaded
Mount Hole ID 1
11.200mm
Hp
3.353hp

Description

DB Electrical MIS-M8T70975 Starter Compatible With/Replacement For Mitsubishi M8T70972, M8T70974 Tractors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.