Zoro Homepage

Starter for Mitsubishi M9T M9T50071

  • Mfr # 410-48346

  • Zoro # G011893216


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Fits
Mitsubishi Fuso Fm, Fk Series Trucks 1998-04
Unit Type
Starter
Starter Type
PLGR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-48346
Zoro #
G011893216
UPC #
196140007884
Country of Origin
China

Details

Material
Metal
Standards
Professional Quality
Fits
Mitsubishi Fuso Fm, Fk Series Trucks 1998-04
Unit Type
Starter
Starter Type
PLGR
Number of Teeth
11
Rotation
CW
Power
5 kw
Voltage
12 V

Description

DB Electrical Starter 410-48346 Compatible With/Replacement For Mitsubishi M9T M9T50071 12V, Rotation CW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.