Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter for Nissan 1800 1995-1998, 1800HD 1999-2004

  • Mfr # 410-55016

  • Zoro # G911893040


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Number Of Teeth
11
Mount Hole ID 3
12.900mm
Mounting Ear Distance 1
4.295 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-55016
Zoro #
G911893040
UPC #
196140163689
Country of Origin
China

Dimensions

Length
372 mm

Details

Material
Metal
Standards
Professional Quality
Number Of Teeth
11
Mount Hole ID 3
12.900mm
Mounting Ear Distance 1
4.295 in
Mounting Ear Distance 2
5.311 in
Hp
5.364hp
Type
Starter, Offset Gear Reduction (OSGR)
Mount Hole 2 Type
Unthreaded
Power Rating
4 kw
Mount Hole 1 Type
Unthreaded
Mount Hole ID 1
12.900mm
Mount Hole 3 Type
Unthreaded
Rotation Direction
Clockwise
Gear OD
1.567 in
Voltage
12 V

Description

DB Electrical 410-55016 Starter Compatible With/Replacement For Nissan 1800 1995-1998, 1800HD 1999-2004, 2000, 2300DH, 2300LP, 23DH, 2600 1995-2004

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.