Shop DB ELECTRICAL
See all product information
Create Account
Starter for Nissan, Tohatsu Outboard 25, 30, NS25, NS30 1992-2003
- Mfr # 410-44087
- Zoro # G811893188
product price:Â
$
291.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Fits
Nissan / Tohatsu Marine 25-30Hp
Part Type
UNIT
Rotation
CCW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 410-44087
- Zoro #
- G811893188
- UPC #
- 196140149980
- Country of Origin
- Taiwan, Province of China
Details
- Material
- Metal
- Standards
- Professional Quality
- Fits
- Nissan / Tohatsu Marine 25-30Hp
- Part Type
- UNIT
- Rotation
- CCW
- Starter Type
- DD
- Voltage
- 12V
- Number of Teeth
- 9
- Unit Type
- Starter
Description
DB Electrical 410-44087 Starter Compatible With/Replacement For Nissan Tohatsu 25 30 Ns25 Ns30 Ms25 Ms30 Outboard 1992 1993 1994 1995 1996 1997 1998 1999 2000 2001 2002 2003 MOT5011N 4-6431
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.