Starter for OMC Mercruiser 30140 10455603, 1109482, 1998314, 1998566 SDR0032

  • Mfr # 410-12586

  • Zoro # G411893045


product price:  $175.08
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Unit Type
Starter
Starter Type
DD
Number of Teeth
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410-12586
Zoro #
G411893045
UPC #
196140139332
Country of Origin
China

Details

Material
Metal
Standards
Professional Quality
Unit Type
Starter
Starter Type
DD
Number of Teeth
9
Fits
Marine Applications
Voltage
12 V
Rotation
CW

Description

DB Electrical SDR0032 Starter Compatible With/Replacement For 5.0L 5.7L Mercruiser OMC, Volvo Penta Crusader 50-12177A2, 50-77328A1 10455603, 1109482, 1998314, 1998513, 1998566 50-77328A3, 50-99418A2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.