
Starter for Perkins Inboard & SternDrive 1983-On 1109261
Mfr # 410-12173
Zoro # G611893265
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Fits
Massey Tractors W/Perkins Engines 1970-78
Rotation
CW
Starter Type
DD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-12173
Zoro #
G611893265
UPC #
196140136133
Country of Origin
China
Details
Material
Metal
Standards
Professional Quality
Fits
Massey Tractors W/Perkins Engines 1970-78
Rotation
CW
Starter Type
DD
Number of Teeth
10
Unit Type
Starter
Voltage
12 V
Description
DB Electrical 410-12173 Starter Compatible With/Replacement For Bobcat, Clark 641, 741, 843B, 853, 853H, 943/ Caterpillar AH40, AH45, AH50, AM32, AM36, AM40 / International 210, 225, 275D, 375D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.