Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter for Perkins Industrial Engine Various Model 1975-1986

  • Mfr # 410-12528

  • Zoro # G511893143


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Rotation
CW
Starter Type
DD
Number of Teeth
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-12528
Zoro #
G511893143
UPC #
196140138847
Country of Origin
China

Details

Material
Metal
Standards
Professional Quality
Rotation
CW
Starter Type
DD
Number of Teeth
10
Unit Type
Starter
Voltage
12 V

Description

Massey Ferguson Tractor Starter Compatible With/Replacement For Perkins 141-204

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.