
Starter for Prevost All Models By Engine 1999-2007 5284086 Tractors
Mfr # 410-12286
Zoro # G711893172
product price: $408.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Mount Hole ID 3
16.700mm
Number Of Teeth
11
Mount Hole 2 Type
Unthreaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-12286
Zoro #
G711893172
UPC #
196140137048
Country of Origin
China
Dimensions
Length
14.323 in
Details
Material
Metal
Standards
Professional Quality
Mount Hole ID 3
16.700mm
Number Of Teeth
11
Mount Hole 2 Type
Unthreaded
Mount Hole 3 Type
Unthreaded
Quality Type
Standard
Mount Hole ID 1
16.700mm
Power Rating
9 kw
Mount Hole 1 Type
Unthreaded
Gear OD
2.185 in / 55.500mm
Hp
12.069hp
Voltage
24 V
Type
Starter, Planetary Gear Reduction (PLGR)
Rotation Direction
Clockwise
Description
DB Electrical 410-12286 Starter Compatible With/Replacement For Prevost All Models By Engine 1999-2007 5284086, 8200039, 8200430, 8200614 Tractors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.