
Starter for RAM 2500 PICKUP 14-18 56029722AA, 19971
Mfr # 410-48388
Zoro # G511893075
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Number of Teeth
12
Unit Type
Starter
Rotation
CW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-48388
Zoro #
G511893075
UPC #
196140154281
Country of Origin
China
Details
Material
Metal
Standards
Professional Quality
Number of Teeth
12
Unit Type
Starter
Rotation
CW
Power
1.4 kw
Starter Type
PMGR
Description
DB Electrical 410-48388 Starter Compatible with/Replacement for RAM 3500 PICKUP 2014-2018, 2500 PICKUP 2014-2018 19971, 25030, 56029722AA, M0T24771
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.