Zoro Homepage

Starter for Sterling Acterra M5500 / 6500 / 7500 / 8500

  • Mfr # DEN-128080-0545

  • Zoro # G511893112


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEN-128080-0545
Zoro #
G511893112
UPC #
-
Country of Origin
Japan

Details

Material
Metal
Standards
Professional Quality

Description

DB Electrical DEN-128080-0545 Starter Compatible With/Replacement For Sterling Acterra M5500 / 6500 / 7500 / 8500 2002-2007, Acterra M8500 2001, Cargo SC7000 / SC8000, SC7000 / SC8000 1999-2000


  • •Specs: Starter, Family: Denso R, Volt: 12, Power: 2.500 kw, Hp: 3.353, Condition: New, Rotation Direction: Clockwise, Electric Starter Type: Offset Gear Reduction (OSGR), Number Of Teeth: 13, Gear OD: 1.535", Gear OD: 39mm, Mount Hole ID 1: 11mm, Mount Hole 1 Type: Unthreaded, Mount Hole 2 Type: Unthreaded, Wet Clutch Seal: TRUE
  • •Replaces OEM Numbers: Arrowhead: ND128000-0216, ND128000-0545, ND128080-0216, ND128080-0545, ND9712809-021, Atlantic Quality Parts: 1700-0104, Bosch: SR9948X, CaseIH: 104452A1, 104452A2R, 1987559C1, 86982709, 86982709R, 87350916, A170746, Cummins: 3604485NW, 3604485RX, 3604660NW, 3604660RX, 3675154NW, 3675154RX, 3904466, 3920643, 3926960, 3957594, Delco: 10465540, Denso: 128000-0210, 128000-0211, 128000-0212
  • •Compatible With/Replacement For: Blue Bird Bus All Models (By Engine) , Case/International Harvester 1840 1990-1999, 1845C 1987-1999, 40XT, 450C 1983-1993, 455C 1983-1993, 480E Construction King 1979-1994, 480E LL Construction King 1979-1994, 480F Construction King 1989-1994, 480F LL Construction King 1989-1994, 550 1989-1991, 550E 1992-1995, 550G 1995-2000, 550H, 550H 1999, 570LXT 1995-1999, 570LXT Series II, 570LXT Series II 1998, 570MXT, 570MXT 1998, 580K 1986-1994, 580L 95-99, 580L Series II
  • •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
  • •100% New aftermarket Starter built to meet OEM specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.