Zoro Homepage

Starter For Tecumseh 35896 J & N 151-22001

  • Mfr # 141-22005

  • Zoro # G604263433


product price: $10.09
/ea

Key Features

Overall Height
9.5 mm
Overall Width
6.4 mm
Overall Length
12.8 mm
Voltage
12V
Fits
For Tecumseh Starters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141-22005
Zoro #
G604263433
UPC #
603765072024
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
9.5 mm
Overall Width
6.4 mm
Overall Length
12.8 mm

Details

Voltage
12V
Fits
For Tecumseh Starters

Description

Spec: Unit Type: BRUSH SET - STARTER, Voltage: 12, Brief: For Tecumseh Starters. We're confident that our products will work flawlessly once installed in your vehicle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.