Zoro Homepage

Starter For Toyota Highlander, Sienna 2017, 2018 438000-3390

  • Mfr # 410-52679

  • Zoro # G204924581


product price: $157.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-52679
Zoro #
G204924581
UPC #
603765161162
Country of Origin
China

Description

Description: Starter
Volt: 12
Rotation Direction: Counter Clockwise
Electric Starter Type: Planetary Gear Reduction (PLGR)
Number Of Teeth: 13
Gear OD: 40.500mm
Length: 130 mm
Mount Hole ID 1: 11.600mm
Mount Hole ID 2: 11.600mm
Registry OD: 60mm
Replaces OEM Numbers:
Denso: 438000-3390
Lester: 16366
Toyota: 28100-0P110, Compatible With/Replacement For:
Toyota Highlander 3.5 2017-2018, Sienna 3.5 2017-2018, *Verify the part fits before purchasing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.