
Starter for Tug AC25D, GPU 400-100, GPU 400-120, GPU 400-140
Mfr # DEN-428080-2920
Zoro # G911893057
product price: $419.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEN-428080-2920
Zoro #
G911893057
UPC #
-
Country of Origin
Japan
Details
Material
Metal
Standards
Professional Quality
Description
DB Electrical DEN-428080-2920 Starter Compatible With/Replacement For Denso 428000-292, 428000-2920, 428080-292, 428080-2920, JLG/Gradall Industries 70020352, J&N Electrical Products 410-52296
- •Specs: Starter, Family: Denso R, Volt: 12, Power: 2.700 kw, Hp: 3.621, Condition: New, Rotation Direction: Clockwise, Electric Starter Type: Offset Gear Reduction (OSGR), Number Of Teeth: 10, Gear OD: 1.591", Gear OD: 40.400mm, Mount Hole ID 1: 11.200mm, Mount Hole 1 Type: Unthreaded, Mount Hole 2 Type: Unthreaded, Wet Clutch Seal: TRUE
- •Replaces OEM Numbers: Arrowhead: ND428000-2920, ND428080-2920, SND0712, Cummins: 3971613, 3971615, Denso: 428000-292, 428000-2920, 428080-292, 428080-2920, J&N Electrical Products: 410-52296, JLG/Gradall Industries: 70020352, Lester: 19104
- •Compatible With/Replacement For: Tug AC25D, GPU 400-100, GPU 400-120, GPU 400-140, GPU 400-60, GPU-Magnum
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Starter built to meet OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.