
Starter For Volkswagen Arteon SE Hatchback 2019-2021 Lester 30234
Mfr # 410-24395
Zoro # G004971914
product price: $231.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-24395
Zoro #
G004971914
UPC #
603765161377
Country of Origin
China
Description
Description: Starter
Electric Starter Type: Planetary Gear Reduction (PLGR)
Family: Bosch SCF70
Gear OD: 34.200 mm
Length: 226 mm
Mount Hole 1 Type: Unthreaded
Mount Hole 2 Type: Unthreaded
Mount Hole 3 Type: Unthreaded
Mount Hole ID 1: 12.500 mm
Mount Hole ID 2: 12.500 mm
Mount Hole ID 3: 12.500 mm
Mounting Ear 2 Thickness: 16.100 mm
Mounting Ear 3 Thickness: 16.100 mm
Mounting Ear Thickness: 15.900 mm, Number Of Teeth: 13
Power: 1.500 kw
Registry OD: 79 mm
Rotation Direction: Counter Clockwise
Start Stop System Compatible: True
Terminal ID: B+
Terminal Size: M8-1.25
Volt: 12
Replaces OEM Numbers:
Bosch: 0001179512, 0001179513, SR0795N
Lester: 30234, 30871
Volkswagen: 02M-911-024Q, 02M-911-024QX, Compatible With/Replacement For:
Volkswagen Arteon SE Hatchback 2019-2021, Arteon SEL Premium R-Line Hatchback 2019-2021, Arteon SEL R-Line Hatchback 2021, Atlas Cross Sport S Sport Utility 2020-2021, Atlas Cross Sport SE Sport Utility 2020, Atlas S Sport Utility 2018-2021, Atlas SE Sport Utility 2018-2021, Atlas SEL Premium Sport Utility 2020-2021, Atlas SEL Sport Utility 2018, 2020-2021, Golf R Base Hatchback 2015, 2018-2019, Golf S Base Hatchback 2019, Golf SE Base Hatchback 2019, GTI Autobahn Hatchback 2019, GTI Rabbit Edition Hatchback 2019, Jetta GLI 35th Anniversary Edition Sedan 2019, Jetta GLI Autobahn Sedan 2019-2020, Jetta GLI S Sedan 2019-2020, Tiguan S Sport Utility 2018-2021, Tiguan SE R-Line Black Sport Utility 2020, 2021, Tiguan SE Sport Utility 2018-2021, Tiguan SEL Premium R-Line Sport Utility 2019-2021, Tiguan SEL Premium Sport Utility 2018-2019, Tiguan SEL R-Line Sport Utility 2019, Tiguan SEL Sport Utility 2018-2021, *Verify the part fits before purchasing
Electric Starter Type: Planetary Gear Reduction (PLGR)
Family: Bosch SCF70
Gear OD: 34.200 mm
Length: 226 mm
Mount Hole 1 Type: Unthreaded
Mount Hole 2 Type: Unthreaded
Mount Hole 3 Type: Unthreaded
Mount Hole ID 1: 12.500 mm
Mount Hole ID 2: 12.500 mm
Mount Hole ID 3: 12.500 mm
Mounting Ear 2 Thickness: 16.100 mm
Mounting Ear 3 Thickness: 16.100 mm
Mounting Ear Thickness: 15.900 mm, Number Of Teeth: 13
Power: 1.500 kw
Registry OD: 79 mm
Rotation Direction: Counter Clockwise
Start Stop System Compatible: True
Terminal ID: B+
Terminal Size: M8-1.25
Volt: 12
Replaces OEM Numbers:
Bosch: 0001179512, 0001179513, SR0795N
Lester: 30234, 30871
Volkswagen: 02M-911-024Q, 02M-911-024QX, Compatible With/Replacement For:
Volkswagen Arteon SE Hatchback 2019-2021, Arteon SEL Premium R-Line Hatchback 2019-2021, Arteon SEL R-Line Hatchback 2021, Atlas Cross Sport S Sport Utility 2020-2021, Atlas Cross Sport SE Sport Utility 2020, Atlas S Sport Utility 2018-2021, Atlas SE Sport Utility 2018-2021, Atlas SEL Premium Sport Utility 2020-2021, Atlas SEL Sport Utility 2018, 2020-2021, Golf R Base Hatchback 2015, 2018-2019, Golf S Base Hatchback 2019, Golf SE Base Hatchback 2019, GTI Autobahn Hatchback 2019, GTI Rabbit Edition Hatchback 2019, Jetta GLI 35th Anniversary Edition Sedan 2019, Jetta GLI Autobahn Sedan 2019-2020, Jetta GLI S Sedan 2019-2020, Tiguan S Sport Utility 2018-2021, Tiguan SE R-Line Black Sport Utility 2020, 2021, Tiguan SE Sport Utility 2018-2021, Tiguan SEL Premium R-Line Sport Utility 2019-2021, Tiguan SEL Premium Sport Utility 2018-2019, Tiguan SEL R-Line Sport Utility 2019, Tiguan SEL Sport Utility 2018-2021, *Verify the part fits before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.