
Starter For Volkswagen Beetle 2014-2017, Golf Sportwagen 2015-2017
Mfr # 410-24359
Zoro # G504971919
product price: $181.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-24359
Zoro #
G504971919
UPC #
603765161353
Country of Origin
China
Description
Description: Starter
Volt: 12
Power: 1.400 kw
HP: 1.877
Rotation Direction: Counter Clockwise
Electric Starter Type: Permanent Magnet Gear Reduction (PMGR)
Number Of Teeth: 13, Gear OD: 1.362"
Gear OD: 34.600 mm
Length: 215.500 mm
Length: 8.484"
Mount Hole ID 1: 12.400 mm
Mount Hole 1 Type: Unthreaded
Mount Hole 2 Type: Unthreaded
Mount Hole ID 3: 12.400 mm
Mount Hole 3 Type: Unthreaded
Registry OD: 3.102"
Registry OD: 78.800 mm
Notes: M8-1.25 B+ And Motor Studs@ Spade S Terminal Encased In Plastic Housing., Start Stop System Compatible: True
Replaces OEM Numbers:
Arrowhead: 410-24359
Bosch: 0001177006, 0001177007
Lester: 19311
Volkswagen: 02M911-021HX, Compatible With/Replacement For:
Volkswagen Beetle 2014-2017, Golf Sportwagen 2016-2017, Golf 2016-2017, Jetta 2014-2017, Passat 2014-2017, *Verify the part fits before purchasing
Volt: 12
Power: 1.400 kw
HP: 1.877
Rotation Direction: Counter Clockwise
Electric Starter Type: Permanent Magnet Gear Reduction (PMGR)
Number Of Teeth: 13, Gear OD: 1.362"
Gear OD: 34.600 mm
Length: 215.500 mm
Length: 8.484"
Mount Hole ID 1: 12.400 mm
Mount Hole 1 Type: Unthreaded
Mount Hole 2 Type: Unthreaded
Mount Hole ID 3: 12.400 mm
Mount Hole 3 Type: Unthreaded
Registry OD: 3.102"
Registry OD: 78.800 mm
Notes: M8-1.25 B+ And Motor Studs@ Spade S Terminal Encased In Plastic Housing., Start Stop System Compatible: True
Replaces OEM Numbers:
Arrowhead: 410-24359
Bosch: 0001177006, 0001177007
Lester: 19311
Volkswagen: 02M911-021HX, Compatible With/Replacement For:
Volkswagen Beetle 2014-2017, Golf Sportwagen 2016-2017, Golf 2016-2017, Jetta 2014-2017, Passat 2014-2017, *Verify the part fits before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.