
Starter For Volvo EC130C, EW130C, L50B, L50C 109-2361, 20244940
Mfr # 410-29079
Zoro # G204924512
product price: $276.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
410-29079
Zoro #
G204924512
UPC #
603765161285
Country of Origin
China
Description
Description: Starter
Volt: 24
Power: 4 kw
HP: 5.364, Rotation Direction: Clockwise
Electric Starter Type: Direct Drive (DD)
Number Of Teeth: 10
Gear OD: 1.547"
Gear OD: 39.300mm
Length: 12.598"
Length: 320 mm
Mount Hole ID 1: 11mm
Mount Hole ID 2: 11mm
Mount Hole ID 3: 11mm
Registry OD: 3.504"
Registry OD: 89mm
Mounting Ear 2 Thickness: 14.500mm
Mounting Ear 3 Thickness: 14.500mm
Mounting Ear Distance 1: 127.400mm
Mounting Ear Distance 1: 5.016"
Mounting Ear Distance 2: 3.543"
Mounting Ear Distance 2: 90mm
Mounting Ear Thickness: 14.500mm
Replaces OEM Numbers: , Caterpillar: 109-2361
Lester: 18254
Lister Petter: 20244940
Mahle: 11.130.993, AZJ3351, MS369
Massey Ferguson: 3091293M91, 3091293-M92, 8091293M91
Perkins: 2873347R, PF54924, Compatible With/Replacement For:
Barber Greene BG225C, Caterpillar 305
Volvo EC130C, L50B, L50C
Volvo TD40GDE Engin 1993-1995, Caterpillar 307 Midi, 312, 312B L, 312B, 312C L, 312C, 315 L, 315, 317 N, 317, AP300C, AP650B, M312, M315, M316C, M318C, M322C Cat. 3054 Engin, Cat. 305 1992-2002
Perkins Various Models 6.354.4 IHB D500E 5791c 1987-1989, *Verify the part fits before purchasing
Volt: 24
Power: 4 kw
HP: 5.364, Rotation Direction: Clockwise
Electric Starter Type: Direct Drive (DD)
Number Of Teeth: 10
Gear OD: 1.547"
Gear OD: 39.300mm
Length: 12.598"
Length: 320 mm
Mount Hole ID 1: 11mm
Mount Hole ID 2: 11mm
Mount Hole ID 3: 11mm
Registry OD: 3.504"
Registry OD: 89mm
Mounting Ear 2 Thickness: 14.500mm
Mounting Ear 3 Thickness: 14.500mm
Mounting Ear Distance 1: 127.400mm
Mounting Ear Distance 1: 5.016"
Mounting Ear Distance 2: 3.543"
Mounting Ear Distance 2: 90mm
Mounting Ear Thickness: 14.500mm
Replaces OEM Numbers: , Caterpillar: 109-2361
Lester: 18254
Lister Petter: 20244940
Mahle: 11.130.993, AZJ3351, MS369
Massey Ferguson: 3091293M91, 3091293-M92, 8091293M91
Perkins: 2873347R, PF54924, Compatible With/Replacement For:
Barber Greene BG225C, Caterpillar 305
Volvo EC130C, L50B, L50C
Volvo TD40GDE Engin 1993-1995, Caterpillar 307 Midi, 312, 312B L, 312B, 312C L, 312C, 315 L, 315, 317 N, 317, AP300C, AP650B, M312, M315, M316C, M318C, M322C Cat. 3054 Engin, Cat. 305 1992-2002
Perkins Various Models 6.354.4 IHB D500E 5791c 1987-1989, *Verify the part fits before purchasing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.