Starter For Volvo Industrial Td40Gde Td40Gfe Perkins 2873D304; 410-24041

  • Mfr # 410-24041

  • Zoro # G604237861


product price:  $265.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V
Power Rating
4 kW
Rotation
Clockwise
Starter Type
DD
Number Of Teeth
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410-24041
Zoro #
G604237861
UPC #
603765076749
Country of Origin
India

Details

Voltage
24V
Power Rating
4 kW
Rotation
Clockwise
Starter Type
DD
Item
Starter
Number Of Teeth
10

Description

DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.