
Shop DB ELECTRICAL
See all product information
Starter For Volvo L60F 1182495 1182760 1183288 20900793 21314102 410-48194
Mfr # 410-48194
Zoro # G704238386
product price:Â $406.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V
Power Rating
5.5 kW
Number of Teeth
12
Rotation
Clockwise
Starter Type
PLGR
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
410-48194
Zoro #
G704238386
UPC #
603765097805
Country of Origin
China
Details
Voltage
24V
Power Rating
5.5 kW
Number of Teeth
12
Rotation
Clockwise
Item
Starter
Starter Type
PLGR
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.