Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter for Volvo Penta Inboard & SternDrive TAMD71A, TAMD72A

  • Mfr # 410-24104

  • Zoro # G411893212


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Unit Type
Starter
Number of Teeth
9
Power
3 kw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410-24104
Zoro #
G411893212
UPC #
196140144671
Country of Origin
China

Details

Material
Metal
Standards
Professional Quality
Unit Type
Starter
Number of Teeth
9
Power
3 kw
Voltage
12 V
Fits
Volvo Penta
Rotation
CW

Description

DB Electrical 410-24104 Starter Compatible With/Replacement For Penta Marine Inboard Diesel, TAMD75P THAMD70B C TMD70B C Diesel, TAMD73P WJ TAMD74A C L P, TAMD71A B TAMD72A P WJ IS9085

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.