Zoro Homepage

Starter for Volvo Penta Marine 4, 6 Cylinder

  • Mfr # 410-24048

  • Zoro # G411893267


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Unit Type
Starter
Rotation
CW
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-24048
Zoro #
G411893267
UPC #
196140144152
Country of Origin
China

Details

Material
Metal
Standards
Professional Quality
Unit Type
Starter
Rotation
CW
Voltage
12 V
Starter Type
DD
Power
1 kw
Number of Teeth
9
Part Type
UNIT

Description

DB Electrical Starter 410-24048 Compatible with/Replacement for 1306503, 1346707, 1357199, 1357199-7, 1357373, 1613, 204284, 238620, 240360, 241615, 3523301, 3523301-4, 3617, 463854, 463856

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.