Starter For Volvo Penta Md3B 1971-1975 Lrs01032 5417601 18258; 410-24137

  • Mfr # 410-24137

  • Zoro # G604238462


product price:  $319.04
/ea
Free Shipping & Returns

Key Features

Length
204.3 mm
Voltage
12V
Features
1.138 in Gear OD; 13.1 mm Unthreaded Mounting Ear Holes; 82.5 mm Registry OD; M8-1.25 B+ and Motor Studs; M4 Threaded S Terminal; (2) Extended Thru Bolts; M6-1.0 Threaded
Vehicle Fit
Volvo Penta Aqd11 1975-82; Volvo Penta Md11 1975-83; Volvo Penta Md17 1975-84; Volvo Penta Md3B 1971-75; Volvo Penta Aqd2B W/2Cly Dsl 1972-75; Volvo Penta Md2B W/2Cly Dsl 1964-75; Volvo Penta Md5A B C W/1Cly Dsl 1975-82; Volvo Penta Md7A B W/2Cly Dsl 1976-83; Volvo Penta Md11C C Hy D W/2Cly Dsl 1975-83; Volvo Penta Md11C C Hy D W/2Cly Dsl 1975-83; Volvo Penta Md17C D W/3Cly Dsl 1975-84
Power Rating
1.9 kW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-24137
Zoro #
G604238462
UPC #
603765022920
Country of Origin
China

Dimensions

Length
204.3 mm

Details

Voltage
12V
Features
1.138 in Gear OD; 13.1 mm Unthreaded Mounting Ear Holes; 82.5 mm Registry OD; M8-1.25 B+ and Motor Studs; M4 Threaded S Terminal; (2) Extended Thru Bolts; M6-1.0 Threaded
Vehicle Fit
Volvo Penta Aqd11 1975-82; Volvo Penta Md11 1975-83; Volvo Penta Md17 1975-84; Volvo Penta Md3B 1971-75; Volvo Penta Aqd2B W/2Cly Dsl 1972-75; Volvo Penta Md2B W/2Cly Dsl 1964-75; Volvo Penta Md5A B C W/1Cly Dsl 1975-82; Volvo Penta Md7A B W/2Cly Dsl 1976-83; Volvo Penta Md11C C Hy D W/2Cly Dsl 1975-83; Volvo Penta Md11C C Hy D W/2Cly Dsl 1975-83; Volvo Penta Md17C D W/3Cly Dsl 1975-84
Power Rating
1.9 kW
Rotation
Counter Clockwise
Starter Type
DD
Number Of Teeth
11
Item
Starter

Description

DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.