Starter for Volvo Penta TMD40A, TMD40B, TMD40C 1976-1986 859252-9

  • Mfr # 410-40030

  • Zoro # G011893148


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Fits
Volvo Penta
Rotation
CW
Power
3.1 kw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-40030
Zoro #
G011893148
UPC #
196140148525
Country of Origin
China

Details

Material
Metal
Standards
Professional Quality
Fits
Volvo Penta
Rotation
CW
Power
3.1 kw
Unit Type
Starter
Number of Teeth
11
Starter Type
OSGR
Voltage
12 V

Description

DB Electrical 410-40030 Starter Compatible With/Replacement For Volvo Penta Marine Diesel 4cyl 6cyl 2 4 2 4L 3 6 3 6L 3581774 3803118 3803200 3803386 859252 859252-9 859252X D9R116 D9R144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.