Starter For Volvo Truck Series Vnl Wa/Wc/Wg/Wh/Wi/Wx Western Star All; Snd0560

  • Mfr # 410-52152
  • Zoro # G704237471
product price: 
$
335.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Power Rating
5 kW
Starter Type
OSGR
Rotation
Clockwise
Number Of Teeth
10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
410-52152
Zoro #
G704237471
UPC #
701485532986
Country of Origin
China

Details

Item
Starter
Voltage
12V
Power Rating
5 kW
Starter Type
OSGR
Rotation
Clockwise
Number Of Teeth
10

Description

DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.

Ratings & reviews