
Starter For Vw Golf Diesel 2010-2014 Jetta 2009 Passat 2012-2014; 410-24255
Mfr # 410-24255
Zoro # G604238899
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Power Rating
2 kW
Vehicle Fit
Volkswagen Golf 2.0L Dsl 2010-14,Volkswagen Jetta 2.0L Dsl 2009,Volkswagen Passat 2.0L Dsl 2012-14,Audi A3 2.0L Tdi 2008,Skoda Octavia 2.0L Tdi 2008-On,Skoda Superb 2.0L Tdi 2008-On,Skoda Yeti 2.0L Tdi 2009-On,Volkswagen California 2.0L Tdi 2009-On,Volkswagen Caravelle 2.0L 2009-On,Volkswagen Eos 2.0L Tdi 2008-On,Volkswagen Golf Vi 2.0L Tdi 2008-On,Volkswagen Jetta III 2.0L Tdi 2008-On,Volkswagen Multivan 2.0L Tdi 2009-On,Volkswagen Passat 2.0L Tdi 2010-On,Volkswagen Scirocco 2.0L Tdi 2008-On,Volkswagen Tiguan 2.0L Tdi 2007-On,Volkswagen Touran 2.0L Tdi 2003-On,Volkswagen Transporter 2.0L Tdi 2009-On
Number Of Teeth
11
Starter Type
PMGR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-24255
Zoro #
G604238899
UPC #
603765077883
Country of Origin
China
Details
Voltage
12V
Power Rating
2 kW
Vehicle Fit
Volkswagen Golf 2.0L Dsl 2010-14,Volkswagen Jetta 2.0L Dsl 2009,Volkswagen Passat 2.0L Dsl 2012-14,Audi A3 2.0L Tdi 2008,Skoda Octavia 2.0L Tdi 2008-On,Skoda Superb 2.0L Tdi 2008-On,Skoda Yeti 2.0L Tdi 2009-On,Volkswagen California 2.0L Tdi 2009-On,Volkswagen Caravelle 2.0L 2009-On,Volkswagen Eos 2.0L Tdi 2008-On,Volkswagen Golf Vi 2.0L Tdi 2008-On,Volkswagen Jetta III 2.0L Tdi 2008-On,Volkswagen Multivan 2.0L Tdi 2009-On,Volkswagen Passat 2.0L Tdi 2010-On,Volkswagen Scirocco 2.0L Tdi 2008-On,Volkswagen Tiguan 2.0L Tdi 2007-On,Volkswagen Touran 2.0L Tdi 2003-On,Volkswagen Transporter 2.0L Tdi 2009-On
Number Of Teeth
11
Item
Starter
Starter Type
PMGR
Rotation
Counter Clockwise
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.