
Starter for Yamaha FX Nytro FX10, FX Nytro MTX FX10M 2008-2014
Mfr # 410-54116
Zoro # G211893146
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Starter Type
PMDD
Unit Type
Starter
Rotation
CW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-54116
Zoro #
G211893146
UPC #
196140162002
Country of Origin
China
Details
Material
Metal
Standards
Professional Quality
Starter Type
PMDD
Unit Type
Starter
Rotation
CW
Number of Teeth
9
Voltage
12 V
Description
DB Electrical 410-54116 Starter Compatible With/Replacement For Yamaha FX10, MTX FX10M, MTX SE FX10MS, RTX FX10RTR, FX10RTRS, FX10XT, RS90NR, RS90R, RS90GT, RS90LTGT, RS90LT, RS90GT, 8ES-81890-00-00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.