
Starter for Yamaha Outboard 1984-1996 S114-323, 6E5-81800-10-00
Mfr # 410-44006
Zoro # G311893336
product price: $114.31
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Unit Type
Starter
Rotation
CCW
Starter Type
PMDD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-44006
Zoro #
G311893336
UPC #
196140149300
Country of Origin
China
Details
Material
Metal
Standards
Professional Quality
Unit Type
Starter
Rotation
CCW
Starter Type
PMDD
Number of Teeth
9
Power
1.1 kw
Voltage
12 V
Description
Db Electrical 410-44006 Starter Compatible With/Replacement For 1984-96 Yamaha Outboard S114-323, 6E5-81800-12-00, 6E58180010, 6E58180011, 6E58180012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.