Starter for Yamaha Outboard Motor F80TLR, F90TJR 1999-2004 50-804312T1 SHI0128
- Mfr # 410-44071
- Zoro # G611893067
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Power Rating
1.4 kw
Voltage
12V
Number of Teeth
13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410-44071
- Zoro #
- G611893067
- UPC #
- 196140149836
- Country of Origin
- China
- Material
- Metal
- Standards
- Professional Quality
- Power Rating
- 1.4 kw
- Voltage
- 12V
- Number of Teeth
- 13
- Rotation
- Clockwise
Description
DB Electrical SHI0128 Starter Compatible With/Replacement For Mariner Mercury, 75Elhpt 75Elpt 90Elhpt 4-Stroke 2000-2005, 90Elpt 90Exlpt 2000-2005, F100Tlr F100Txr F75Tlr 1999-2002 MOT5017 3430
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.