
Starter For Yanmar Various Models 1973-1990 S13-407, S13-407A
Mfr # HIT-STR0027D
Zoro # G811893225
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Hp
2.682 hp
Rotation Direction
Clockwise
Type
Starter, Offset Gear Reduction (OSGR)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HIT-STR0027D
Zoro #
G811893225
UPC #
-
Country of Origin
Japan
Details
Material
Metal
Standards
Professional Quality
Hp
2.682 hp
Rotation Direction
Clockwise
Type
Starter, Offset Gear Reduction (OSGR)
Mount Hole 1 Type
Unthreaded
Mount Hole 2 Type
Unthreaded
Gear OD
36mm
Power Rating
2 kw
Number Of Teeth
9
Voltage
12 V
Mount Hole ID 1
13mm
Description
DB Electrical HIT-STR0027D Starter Compatible With/Replacement For Yanmar Various Models 1973-1990 S13-407, S13-407A, STR0027, STR0027D, 45-2177, 45-2324, 845-2177, 845-2324, 410-44064, 410-44064R
- •SUPERIOR SPECS & FUNCTION: Starter, Volt: 12, Power: 2 kw, HP: 2.682, Rotation Direction: Clockwise, Electric Starter Type: Offset Gear Reduction (OSGR), Number of Teeth: 9, Gear OD: 1.417", Gear OD: 36mm, Mount Hole ID 1: 13mm, Mount Hole 1 Type: Unthreaded, Mount Hole 2 Type: Unthreaded, Wet Clutch Seal: False
- •OEM REPLACEMENT: 100% New Aftermarket Starter built to meet OEM specifications
- •ENGINEER-TESTED EXCELLENCE: All of our wiring products go through a rigorous testing program developed by prestigious engineers to ensure optimal output and performance. This relay switch produces high quality output in any weather conditions.
- •MECHANICS CHOICE: Our key to success is selling parts that fit and perform like the originals, which is why beginner and professional mechanics make us their top choice. We offer electrical parts and motors for your car, electric lawn mower, truck, boat, PWC, motorcycle, ATV, tractor or virtually anything you ride or drive.
- •HASSLE FREE GUARANTEE: 1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. In the rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.