
Starter Replacement 12V Ccw Rotation For 5.2L Isuzu 4Hk1 428000-5860, 428000-5861
Mfr # 410-52388
Zoro # G004238550
product price:Â $432.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Power Rating
2.7 kW
Number of Teeth
11
Starter Type
PLGR
Rotation
Counter Clockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
410-52388
Zoro #
G004238550
UPC #
603765097881
Country of Origin
China
Details
Voltage
12V
Power Rating
2.7 kW
Number of Teeth
11
Starter Type
PLGR
Rotation
Counter Clockwise
Item
Starter
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts. Starter Replacement 12V Ccw Rotation For 5.2L Isuzu 4Hk1 428000-5860, 428000-5861, 8-98088-669-0, 19201 410-52388
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.