Zoro Homepage

Steering Cylinder for Case International Tractor - 63864C93

  • Mfr # 1701-1009

  • Zoro # G505743485


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Rod Travel
8 in
Rod Diameter
1 in
Trunion to Cylinder Body End
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1701-1009
Zoro #
G505743485
UPC #
-
Country of Origin
Turkey

Dimensions

Rod Diameter
1 in

Details

Item
Steering Cylinder
Rod Travel
8 in
Trunion to Cylinder Body End
2-1/4 in

Description

Specifications: Description: Steering Cylinder , Rod Diameter: 1" , Notes: Late production type cylinder, 2 1/4" from trunion to cylinder body end with threaded stub shaft on right hand side. 8" rod travel full L and R. Compatible with/Replacement for Case/International Harvester: 63864C91, 63864C92, 63864C93, X-A-63864C93, X-HH63864 Replacement for: Case/International Harvester: 1066; 1466; 1486; 1566; 1568; 3088; 3288; 3688; 766; 886; 966; 986

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.