Steering Cylinder for Massey Ferguson 135 001403U91, 3401240M91;

  • Mfr # 1201-1601

  • Zoro # G205745277


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Hand
Left
Rod Diameter
5/8 in
Port Size
3/8"-27
Rod Stroke
7-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201-1601
Zoro #
G205745277
UPC #
-
Country of Origin
Turkey

Dimensions

Rod Diameter
5/8 in
Port Size
3/8"-27

Details

Item
Steering Cylinder
Hand
Left
Rod Stroke
7-3/4 in

Description

Specs: Description: Steering Cylinder , Notes: LH mount. Approx. 7 3/4" rod stroke. Ports are 3/8" x 27 pitch. Replaces OEM Numbers: Massey Ferguson - 0011403U91, 001403U91, 1662946M92, 1673086M91, 1674491M92, 3401240M91, X-HM3401240, X-S.60515 Compatible With/Replacement For: Massey Ferguson - 135; 148; 20D Indust/Const; 20E Indust/Const; 230; 235 Indust/Const; 240; 240S; 245; 250; 255; 260 Skid Steer Loader; 30E Indust/Const; 550 Combine; 560 Combine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.