Zoro Homepage

Steering Wheel For Ford Holland - D7NN3600A

  • Mfr # 1104-4906

  • Zoro # G605744214


product price: $66.65
/ea

Key Features

Inside Diameter
3/4 in
Material/Color
PVC grained
Splines
36
Type
Steering Wheel
Hub Style
Splined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1104-4906
Zoro #
G605744214
UPC #
-
Country of Origin
Turkey

Dimensions

Inside Diameter
3/4 in
Outside Diameter
15 in

Details

Material/Color
PVC grained
Splines
36
Type
Steering Wheel
Hub Style
Splined
Spokes
3

Description

Specs: Description: Steering Wheel Material/Color: PVC grained Inside Diameter: 3/4" Outside Diameter: 13 1/2" Hub Style: Splined Spokes: 3 Splines: 36 Notes: w/ps, For diesel and gas applications. Compatible with/Replacement For: Ford/New Holland: 83914160, D7NN3600A, X-A-D7NN3600A, X-S.66800 Replacement for: Ford/New Holland: 2310; 2600; 2610; 2810; 2910; 3230; 3430; 3600; 3610; 3900; 3910; 3930; 4100; 4110; 4130 3 Cyl 90-99; 4600; 4610; 4630; 4830; 5030; 5110; 5610; 5900; 6410; 6600; 6610; 6810; 7010; 7610; 8010

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.