Zoro Homepage

Sun Gear for John Deere - L39994

  • Mfr # 1404-3453

  • Zoro # G305746693


product price: $139.99
/ea
Free Shipping & Returns

Key Features

For Use With
4wd, APL345
Inside Diameter
2 in
Width
1-7/16 in
Number Of Teeth
34
Outside Dia.
3-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1404-3453
Zoro #
G305746693
UPC #
-
Country of Origin
Turkey

Dimensions

Inside Diameter
2 in
Width
1-7/16 in
Outside Dia.
3-3/8 in

Details

Item
Planetary Gear
For Use With
4wd, APL345
Number Of Teeth
34

Description

Specs: Description: Sun Gear , Inside Diameter: 2" , Outside Diameter: 3 3/8" , Width: 1 7/16" , Teeth: 34 , Notes: , 4wd, APL345 Replaces OEM Numbers: Atlantic (Prior): 1104-3453, 1704-3453 , Case/International Harvester: 81688C1 , Ford/New Holland: 83985466 , John Deere: L39994, L41120, X-4472353600 Compatible With/Replacement For: Case/International Harvester: 1056, 956 Ford/New Holland: 6710, 7610, 7710, 7910, 8210, TW15, TW25, TW5 John Deere: 2140, 2141, 2541, 2750, 2941, 2950, 2955, 3040, 304H Indust/Const, 3050, 3055, 3140, 3141, 3150, 3155, 324H Indust/Const, 3255, 3350, 3351, 344H Indust/Const, 3640, 3640S, 3641, 3650, 3651, 710B Indust/Const, 710C Indust/Const, 710D Indust/Const

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.