Zoro Homepage

Tachometer/Hour meter For CaseIH 103151A1 For Industrial Tractors;

  • Mfr # 640-01007

  • Zoro # G505779545


product price: $45.79
/ea

Key Features

Voltage
12V
Features
Backlight Included
Type
Chrome bezel
Range
0 to 2400 RPM
Rotation
Counter Clockwise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640-01007
Zoro #
G505779545
UPC #
-
Country of Origin
India

Dimensions

Gauge Outside Diameter
4-1/4 in

Details

Item
Tach/Proofmeter
Voltage
12V
Features
Backlight Included
Type
Chrome bezel
Range
0 to 2400 RPM
Rotation
Counter Clockwise

Description

Description : Tach/Proofmeter , Type : Chrome bezel , Gauge Outside Diameter : 4 14" , Range : 0-2400 RPM, CCW , Backlight : Included , Notes : 12 volt ,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.