Tail Wheel For Bush Hog 500BH, "No-Tat" For Industrial Tractors;

  • Mfr # 3013-5505

  • Zoro # G305779714


product price: $72.49
/ea

Key Features

Pin Hole Dia.
3-5/8 in
Laminated Tire Size
14-1/2 in x 4 in
Type
No-Tat
Bolt Hole Size
1/2 in
Number Of Bolt Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3013-5505
Zoro #
G305779714
UPC #
23899503995
Country of Origin
India

Dimensions

Pin Hole Dia.
3-5/8 in
Laminated Tire Size
14-1/2 in x 4 in
Bolt Hole Size
1/2 in

Details

Item
Tail Wheel
Type
No-Tat
Number Of Bolt Holes
4

Description

Specs: Tail Wheel Notes: Wheel & No-Tat Tire. Wheel: 4 - 1/2" bolt holes on 5" circle, 3 5/8" pilot hole. Laminated Tire 14 1/2" X 4"Compatible with/Replacement For: 15205, 373024H, 401-0048, 500BH, 5337, C40RC, KK4X8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.