Tail Wheel No-Tat", 21" x 6" tire For Industrial Tractors;

  • Mfr # 3013-5500

  • Zoro # G105779556


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Number Of Bolt Holes
5
Bolt Hole Size
1/2 in
Type
No-Tat
Laminated Tire Size
21 in x 6 in
Pin Hole Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3013-5500
Zoro #
G105779556
UPC #
23899503940
Country of Origin
India

Dimensions

Bolt Hole Size
1/2 in
Laminated Tire Size
21 in x 6 in
Pin Hole Dia.
4 in

Details

Item
Tail Wheel
Number Of Bolt Holes
5
Type
No-Tat

Description

Description : Tail Wheel , Notes : Wheel: 5 - 1/2" bolt holes on 5 1/2" circle, 4" pilot hole. Laminated Tire 21" x 6". , Universal Products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.