Zoro Homepage

Temperature Gauge For John Deere 1020, 1030, 1030OU, 1030VU;

  • Mfr # 1407-0576

  • Zoro # G605745556


product price: $26.89
/ea

Key Features

Gauge Outside Diameter
2 in
Type
Black bezel
Capillary Length
28 in
Range
Black to Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1407-0576
Zoro #
G605745556
UPC #
23899523634
Country of Origin
India

Dimensions

Gauge Outside Diameter
2 in
Capillary Length
28 in

Details

Item
Temperature Gauge
Type
Black bezel
Range
Black to Red

Description

Description : Temperature Gauge , Type : Black bezel , Gauge Outside Diameter : 2" , Range : Black to Red , Backlight : Not included , Capillary Length : 28" , Notes : with 1/2" NPT nut. (prior to s/n 268527) AL24526 is electric version. John Deere - 1020, 1030, 1035, 1120, 1130, 1630, 1635, 1830, 2020, 2030, 2035, 2120, 2130, 2135, 2240, 2840, 3030, 3120, 3130, 3135, 820, 830, 920, 930

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.