Zoro Homepage

Tie Rod End for Ford/ Holland 555D Indust/Const 83961705, E7NN3280DA

  • Mfr # 1104-4236

  • Zoro # G705743964


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Center to End
10 in
Hand
Right
Thread Size
M22-1.5; M24-1.5
Outside Dia.
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1104-4236
Zoro #
G705743964
UPC #
-
Country of Origin
Turkey

Dimensions

Thread Size
M22-1.5; M24-1.5
Outside Dia.
1-1/2 in

Details

Item
Tie Rod End
Center to End
10 in
Hand
Right

Description

Specifications: Description: Tie Rod End , Male Thread 1: M22x1.50 RH , Male Thread 2: M24x1.50 RH , Center to End: 10" , Diameter: 1 1/2" , Length: 20 1/16" Compatible with/replacement for OEM Number: Ford/New Holland: 83961705, E7NN3280DA Replacement for: Ford/New Holland: 555C Indust/Const; 555D Indust/Const; 555E Indust/Const; 575D Indust/Const; 575E Indust/Const; 655C Indust/Const; 655D Indust/Const; 655E Indust/Const; 675D Indust/Const; 675E Indust/Const

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.