This item is Discontinued.

Db Electrical Tie Rod End for Massey Ferguson Tractor 253 263 Others- 3429173M3 1204-0051

This item is Discontinued.

Db Electrical

Tie Rod End for Massey Ferguson Tractor 253 263 Others- 3429173M3 (Discontinued)

Mfr # 1204-0051
Zoro # G505747421
Country of Origin Türkiye
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1204-0051
Zoro #
G505747421
UPC #
-
Country of Origin
Türkiye

Description

Description : Tie Rod End , Female Thread 2 : M18x1.50 RH , Male Thread 1 : M18x1.50 RH , Center to End : 7" , Diameter : 1" , Length : 3 1/2" , Notes : Left or Right Hand , 177.8mm center to end, inner is 18mm by 1.5 RH thread pitch. , Massey Ferguson - 240, 253, 263, 362, 4225, 4235, 4240, 4245, 4255, 4265, 4325, 4335, 4345, 4355

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.