Tire For CaseIH WHS049 6.50x16 Tire Size For Industrial Tractors;

  • Mfr # 3008-2006

  • Zoro # G005778512


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Number of Plies
6
Tire Size
6.50x16
Tread
F2 Triple Rib
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3008-2006
Zoro #
G005778512
UPC #
-
Country of Origin
India

Dimensions

Tire Size
6.50x16

Details

Item
Tire
Number of Plies
6
Tread
F2 Triple Rib

Description

Specs: Description: Tire Tire Size: 6.50x16 Ply: 6 Tread: F2 Triple Rib Compatible with/Replacement For: X-WHS049

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.