Zoro Homepage

Top Link for John Deere 1040, 1140 AL39170, AL67290

  • Mfr # 1413-0006

  • Zoro # G205744287


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Body Length
11-7/16 in
Adjust Length
23-1/4 in
Overall Length
21-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1413-0006
Zoro #
G205744287
UPC #
023899524112
Country of Origin
Turkey

Dimensions

Body Length
11-7/16 in
Adjust Length
23-1/4 in
Overall Length
21-5/8 in

Details

Item
Top Link

Description

Description : Top Link , Category : 1 or 2 , Adjust Length : 23 1/4" , Body Length : 11 7/16" , Overall Length : 21 5/8" , Notes : Cat I tractor end, Cat II implement end , John Deere - 1040, 1140, 1350, 1530, 1550, 1640, 1641, 1641F, 1750, 1840, 1850, 1850F, 1850N, 1950, 1950F, 1950N, 2040, 2040S, 2140, 2141, 2150, 2155, 2240, 2250, 2250F, 2255, 2350, 2355, 2355N, 2450, 2450F, 2541, 2550, 2555, 2650, 2650F, 2650N, 2750, 2755, 2850, 2855N, 840, 940

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.